Zoro Homepage

Push Button Adjustable Water Pump Pliers Set, 3 Piece

  • Mfr # 32669

  • Zoro # G011177774


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32669
Zoro #
G011177774
UPC #
84705326696
Country of Origin
Germany

Description

Classic Grip Pliers are made of High Quality forged C70 Tool Steel for increased durability and strength. 3 Piece Set comes with 7, 10, and 12 pliers. Utilizing the push button design allows for you to lock in your size as well as adjust your needed size quickly. An extra narrow profile head, increases clearance in tight working conditions.Set Includes: 7, 10, 12 V-Jaw Tongue and Groove PliersInduction Hardened Jaws, 58/60 HRC8 or 10 Position AdjustmentsHeavy Duty Tool Steel Box JointsSoft Vinyl Grip Handles are Oil and Solvent Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.