Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench Set, Combination

  • Mfr # 21290

  • Zoro # G4568505


product price: $394.21
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Chrome
Size
8mm, 10mm, 12mm, 13mm, 14mm, 17mm, 19mm
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21290
Zoro #
G4568505
UPC #
084705212906
Country of Origin
Germany

Dimensions

Size
8mm, 10mm, 12mm, 13mm, 14mm, 17mm, 19mm
Wrench Head Sizes
8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm
Head Size
8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm
Wrench Length Style
Standard
Head Thickness
5/16 in, 3/8 in, 1/2 in
Range of Head Sizes
8 mm to 19 mm

Details

Item
Box End Wrench Set
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
Head Type
Standard
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Number of Geared Teeth
60
Wrenches Included
8mm, 10mm, 12mm, 13mm, 14mm, 17mm, 19mm
Includes
(7) Insulated Ratchet Wrenches: 8mm, 10mm, 12mm, 13mm, 14mm, 17mm, 19mm
Wrench Material
Steel
Measurement Type
Metric
Flexible Head
No
Insulated
Yes
Head Movement
Fixed
Wrench Style
Combination
Wrench Product Grouping
Wrench Sets
Offset
0 Degrees
Number of Pieces
7
Wrench Shape
Straight
Min. Arc Swing
1 Degrees
Reversing
Yes
Wrench Item
Ratcheting Box End Wrench
Ratcheting
Yes
Nonsparking
No
Number of Tools
7
Single End/Double End
Single End
Corrosion Resistant
Yes
Container Type
Molded Case
Weight
2.1 lb
Grip Style
Insulated
Non-Magnetic
No
Container Color
Brown
Voltage Rating
1,000 V AC, 1,500 V DC
Tether Style
Not Tether Capable
Box End Type
12-Point Box End
Handle Type
Insulated
Head Offset Angle
0 Degrees
Handle Color
Red

Description

This WIHA Tools 21290 Ratcheting Wrench Set is the perfect addition to your toolbox. This combination wrench set features a 12-point, 12-degree box end for better grip and torque. It contains 7 wrenches that are all metric sized. The 8mm, 10mm, 12mm, 13mm, 14mm, 17mm and 19 mm sizes allow you to work on various fasteners with ease. These are ratcheting box end wrenches that have a chrome finish for extra durability. Each wrench has a molded case which keeps the tools organized so they are ready when you need them. WIHA's 21290 Ratcheting Wrench Set is the ideal solution to your everyday repair needs at home or in the workplace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.