Zoro Homepage

Ratcheting Wrench Tray 31-Piece Set -SAE

  • Mfr # 30392

  • Zoro # G702569543


product price: $530.94
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Includes
Set Includes - Inch 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1" | Metric 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25mm
Features
Set Includes: SAE 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1" and Metric 8, 9, 10, 11, 12, 13, 14,15, 16, 17, 18, 19, 20, 21, 22,23, 24, 25mm
Weight
16.36
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30392
Zoro #
G702569543
UPC #
084705303925
Country of Origin
Taiwan, Province of China

Details

Item
Wrench Sets
Finish
Satin
Includes
Set Includes - Inch 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1" | Metric 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25mm
Features
Set Includes: SAE 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1" and Metric 8, 9, 10, 11, 12, 13, 14,15, 16, 17, 18, 19, 20, 21, 22,23, 24, 25mm
Weight
16.36
Color
Grey

Description

Ratcheting Wrench Tray 31-Piece Set -SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.