SAE and Metric 6-Inch 70486 & 70487 6+6 Piece Color Coded Magnetic Nut Setters

  • Mfr # 784786+78487

  • Zoro # G511493435


product price:  $92.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
784786+78487
Zoro #
G511493435
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Set includes metric sizes 8, 10, 11, 12, 13, 14mm and imperial sizes 1/4, 5/16, 3/8, 7/16, 1/2, 9/16 inches for wide application.High-visibility color coding on both metric and imperial nut setters for quick and easy size identification.Industrial strength magnetic tips securely retain fasteners for convenient one-handed operation.Impact rated to 700 in/lbs for use with power tools; precision machined tips reduce cam-out.Standard 1/4-inch hex drive for compatibility with drills and drivers.High-visibility color coding for quick and easy size identificationIndustrial strength magnetic tip for secure fastener holdExact fit precision machined tip for reduced cam-outImpacted rated to 700 in/lbs for maximum performance with Li-ion impact driversCold forged from Chromium-molybdenum alloy steel CrMo for strength and durabilityBroached and clear-coated openings for added corrosion protectionRadiused corners for preventing fastener head round-off6-inch 152mm overall length for extended reachStandard 1/4-inch hex drive for universal application

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.