SAE Comfort Grip T-Handle Ball Hex Key Hex Key, 3/16" Tip Size
Mfr # 54014
Zoro # G3560770
product price: $5.79
/eaSold in multiples of 10 for $57.90
Key Features
Tip Size
3/16"
Finish
Hard Chrome Plated
Material
Chrome Vanadium Molybdenum Steel
Measurement Type
SAE
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54014
Zoro #
G3560770
UPC #
-
Country of Origin
Poland
Dimensions
Tip Size
3/16"
Arm Length
150mm
Handle Length
3/8"
Arm-Length
150mm
Handle-Length
3/8"
Details
Item
Hex Key
Finish
Hard Chrome Plated
Material
Chrome Vanadium Molybdenum Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
Comfort Grip T-Handle
Blade Material
Chrome Vanadium Molybdenum Steel
Handle Material
Ergonomic
Grip Style
Ergonomic
Number of Tips
1
Tether Ready
Yes
Number of Ball Ends
1
Key Shape
T-Shape
Description
3/16In. X 6In. Magicring Inch Ball End T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.