Zoro Homepage

SAE Comfort Grip T-Handle Ball Hex Key Hex Key, 5/32" Tip Size

  • Mfr # 54012

  • Zoro # G3560947


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Tip Size
5/32"
Finish
Hard Chrome Plated
Material
Chrome Vanadium Molybdenum Steel
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54012
Zoro #
G3560947
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
5/32"
Handle Length
3/8"
Arm Length
150mm
Handle-Length
3/8"
Arm-Length
150mm

Details

Item
Hex Key
Finish
Hard Chrome Plated
Material
Chrome Vanadium Molybdenum Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
Comfort Grip T-Handle
Handle Material
Ergonomic
Blade Material
Chrome Vanadium Molybdenum Steel
Grip Style
Ergonomic
Number of Ball Ends
1
Key Shape
T-Shape
Number of Tips
1
Tether Ready
Yes

Description

5/32In. X 6In. Magicring Inch Ball End T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.