Shop WIHA
See all product information
Create Account
SAE Hex Double End Key, Hex Key, #1, #2 Tip Size
- Mfr # 28112
- Zoro # G3560335
product price:Â
$
10.21
/ea
Key Features
Finish
Chrome Plated
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex Double End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28112
- Zoro #
- G3560335
- UPC #
- -
- Country of Origin
- Germany
- Item
- Hex Key
- Finish
- Chrome Plated
- Material
- Steel
- Measurement Type
- SAE
- SAE or Metric
- SAE
- Shape
- Hex Double End
- Blade Material
- CRM-72 Steel
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
- Tether Ready
- No
- Number of Tips
- 2
- Number of Ball Ends
- 0
- Key Shape
- Straight
Dimensions
- Tip Size
- #1, #2
Description
Drive-Loc Vi Ph/Ph Blade No.1 + 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.