Shop WIHA
See all product information
Create Account
SAE Hex Key, Hex Key, 5/32" Tip Size
- Mfr # 71349
- Zoro # G3561050
product price:Â
$
4.55
/ea
Sold in multiples of 2 for
$9.10
Key Features
Tip Size
5/32"
Finish
Chrome plated
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71349
- Zoro #
- G3561050
- UPC #
- -
- Country of Origin
- Germany
- Item
- Hex Key
- Finish
- Chrome plated
- Measurement Type
- SAE
- SAE or Metric
- SAE
- Shape
- Hex
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Blade Material
- Chrome Vanadium Molybdenum Steel
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
Dimensions
- Tip Size
- 5/32"
Description
5/32In. X 25Mm Magicring Hex Inch Insert
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.