SAE L-Shape Ball Hex Key Hex Key, 1/4" Tip Size
Mfr # 36965
Zoro # G3561288
product price: $3.19
/eaSold in multiples of 4 for $12.76
Key Features
Tip Size
1/4"
Finish
Black
Material
Chrome Vanadium Molybdenum Steel
Measurement Type
SAE
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36965
Zoro #
G3561288
UPC #
-
Country of Origin
Poland
Dimensions
Tip Size
1/4"
Arm Length
1.2"
Length Family
Extra Long
Arm-Length
1.2"
Details
Item
Hex Key
Finish
Black
Material
Chrome Vanadium Molybdenum Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
L-Shape
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Blade Material
Chrome Vanadium Molybdenum Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Number of Tips
2
Tether Ready
No
Key Shape
L-Shape
Number of Ball Ends
1
Description
1/4In. X 172Mm Inch Ball End L-Key, Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.