SAE L-Shape Ball Hex Key Hex Key, 5/64" Tip Size
Mfr # 36947
Zoro # G3561586
product price: $1.29
/eaSold in multiples of 7 for $9.03
Key Features
Finish
Black
Material
Chrome Vanadium Molybdenum Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36947
Zoro #
G3561586
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
5/64"
Arm Length
0.7"
Arm-Length
0.7"
Details
Item
Hex Key
Finish
Black
Material
Chrome Vanadium Molybdenum Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
L-Shape
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Blade Material
Chrome Vanadium Molybdenum Steel
Handle Material
Chrome-Vanadium Molybdenum Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Number of Tips
2
Key Shape
L-Shape
Number of Ball Ends
1
Tether Ready
No
Description
5/64In. X 86Mm Inch Ball End L-Key, Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.