SAE L-Shape Ball Hex Key Hex Key, 7/32" Tip Size
Mfr # 36962
Zoro # G3561376
product price: $2.29
/eaSold in multiples of 4 for $9.16
Key Features
Finish
Black
Material
Chrome Vanadium Molybdenum Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36962
Zoro #
G3561376
UPC #
-
Country of Origin
Poland
Dimensions
Tip Size
7/32"
Arm Length
1.2"
Length Family
Extra Long
Arm-Length
1.2"
Details
Item
Hex Key
Finish
Black
Material
Chrome Vanadium Molybdenum Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
L-Shape
Handle Material
Chrome-Vanadium-Molybdenum Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Blade Material
Chrome Vanadium Molybdenum Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Number of Ball Ends
1
Number of Tips
2
Key Shape
L-Shape
Description
7/32In. X 164Mm Inch Ball End L-Key, Lon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.