Zoro Homepage

SAE L-Shape Ball Hex Key Hex Key, 7/64" Tip Size

  • Mfr # 36952

  • Zoro # G3561516


product price: $1.39
/ea
Sold in multiples of 6 for $8.34

Key Features

Finish
Black
Material
Chrome Vanadium Molybdenum Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36952
Zoro #
G3561516
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
7/64"
Arm Length
0.7"
Arm-Length
0.7"

Details

Item
Hex Key
Finish
Black
Material
Chrome Vanadium Molybdenum Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
L-Shape
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Material
Chrome-Vanadium-Molybdenum Steel
Blade Material
Chrome Vanadium Molybdenum Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Number of Tips
2
Key Shape
L-Shape
Number of Ball Ends
1

Description

7/64In. X 108Mm Inch Ball End L-Key, Lon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.