SAE L-Shape Hex Key Hex Key, 3/16" Tip Size
Mfr # 36959
Zoro # G3561437
product price: $2.29
/eaSold in multiples of 5 for $11.45
Key Features
Tip Size
3/16"
Finish
Black
Material
Chrome Vanadium Molybdenum Steel
Measurement Type
SAE
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36959
Zoro #
G3561437
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
3/16"
Arm Length
1.1"
Length Family
Extra Long
Arm-Length
1.1"
Details
Item
Hex Key
Finish
Black
Material
Chrome Vanadium Molybdenum Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
L-Shape
Blade Material
Chrome Vanadium Molybdenum Steel
Handle Material
Chrome-Vanadium Molybdenum Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Key Shape
L-Shape
Number of Tips
2
Number of Ball Ends
1
Tether Ready
No
Description
3/16In. X 158Mm Inch Ball End L-Key, Lon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.