Zoro Homepage

SAE Plain Hex Key Hex Key, 1/4" Tip Size, 5 19/64 in Long, 1 1/2 in Short

  • Mfr # 13668

  • Zoro # G8477065


product price: $22.29
/ea

Key Features

Finish
Chrome
Material
Chrome Vanadium Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13668
Zoro #
G8477065
UPC #
084705136684
Country of Origin
Germany

Dimensions

Tip Size
1/4"
Handle Length
5 5/16 in
Arm Length
1 1/2 in
Length Family
Short
Long Arm Length
5 19/64 in
Short Arm Length
1 1/2 in
Handle-Length
5-5/16"
Arm-Length
1-1/2"
Long-Arm-Length
5-19/64"
Short-Arm-Length
1-1/2"
Arm Length - Long
5 19/64 in
Arm Length - Short
1 1/2 in

Details

Item
Hex Key
Finish
Chrome
Material
Chrome Vanadium Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Nonsparking
No
Handle Color
Black
Handle Material
Plastic
Hex/Torx Key Product Grouping
Hex Key
Working Angle
90 Degrees
Tether Capable
Not Tether Capable
Insulated / Uninsulated
Insulated
Meets/Exceeds
EN/IEC 60900, ASTM 1505,VDE 0682/Part201, NFPA70E, CSA, OSHA 29 CFR 1910
Blade Material
Chrome Vanadium Steel
Tether Style
Not Tether Capable
Grip Style
Cushion
Fastener Holding
No
Non-Sparking
No
Standards
ASTM, CSA, EN/IEC 60900
Key Shape
L-Shape
Number of Tips
1
Corrosion Resistant
Yes
Insulated
Yes
Tether Ready
No
End Shape
Hex
Number of Ball Ends
0
Driver Material
Alloy Steel
Non-Magnetic
Yes
Voltage Rating
1,000 V AC, 1,500 V DC
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Straight
Includes Insulation
Insulated

Description

Hex Key, Tip Size 1/4 in, Long Arm Length 5 19/64 in, Short Arm Length 1 1/2 in, Black Oxide, Length Family Short, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.