Zoro Homepage

SAE Plain Hex Key Hex Key, 1/4" Tip Size, 5 57/64 in Long, 5 57/64 in Short

  • Mfr # 33485

  • Zoro # G2752924


product price: $12.99
/ea

Key Features

Tip Size
1/4"
Finish
Black Oxide
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33485
Zoro #
G2752924
UPC #
084705334851
Country of Origin
Poland

Dimensions

Tip Size
1/4"
Handle Length
4 in
Arm Length
7 in
Long Arm Length
5 57/64 in
Length Family
Long
Short Arm Length
5 57/64 in
Handle-Length
4"
Short-Arm-Length
5-57/64"
Long-Arm-Length
5-57/64"
Arm-Length
7"
Arm Length - Long
5 57/64 in
Arm Length - Short
5 57/64 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Handle Material
Plastic
Handle Color
Red
Tether Capable
Tether Capable
Hex/Torx Key Product Grouping
Hex Key
Meets/Exceeds
IEC 900, ASTM F-1505-01, New VDE 0682/Part201, DIN 7437, NFPA70E
Working Angle
30 Degrees
Blade Material
CRM-72 Steel
Tether Style
Tether Capable
Key Shape
T-Shape
Number of Ball Ends
0
Standards
ASTM F-1505-10, CSA, DIN 7437, EN/IEC 60900, NFPA70E, OSHA 29 CFR1910, VDE 0682/part 201
Grip Style
Ergonomic
Fastener Holding
No
Insulated
Yes
Number of Tips
1
Non-Magnetic
Yes
Tether Ready
Yes
Corrosion Resistant
Yes
Driver Material
Alloy Steel
End Shape
Hex
Non-Sparking
No
Voltage Rating
1,000 V AC, 1,500 V DC
Handle Shape
T-Handle
Tether Status
Tether Ready
Includes Insulation
Insulated
Corrosion-Resistance
Corrosion-Resistant

Description

WIHA TOOLS 33485 SAE Plain Hex Key is the ideal tool for working with hex nuts and bolts. It will provide you with excellent grip and leverage. With a plain handle, this hex key has an arm length of 7 in. and a blade material of CRM-72 steel. The black oxide finish gives it a sleek look, while the plastic handle offers ease of use. This hex key has a 1/4" tip size and 5 57/64 in long overall length. WIHA TOOLS 33485 SAE Plain Hex Key is the essential tool that you can rely on to help you get your job done right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.