Zoro Homepage

SAE Plain Hex Key Hex Key, 1/8" Tip Size, 4 3/32 in Long, 1 in Short

  • Mfr # 13663

  • Zoro # G8477001


product price: $16.69
/ea

Key Features

Finish
Chrome
Material
Chrome Vanadium Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13663
Zoro #
G8477001
UPC #
084705136639
Country of Origin
Germany

Dimensions

Tip Size
1/8"
Handle Length
4 1/8 in
Arm Length
1 in
Long Arm Length
4 3/32 in
Short Arm Length
1 in
Length Family
Short
Handle-Length
4-1/8"
Short-Arm-Length
1"
Arm-Length
1"
Long-Arm-Length
4-3/32"
Arm Length - Short
1 in
Arm Length - Long
4 3/32 in

Description

Hex Key, Tip Size 1/8 in, Long Arm Length 4 3/32 in, Short Arm Length 1 in, Black Oxide, Length Family Short, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.