Zoro Homepage

SAE Plain Hex Key Hex Key, 3/16" Tip Size, 5 57/64 in Long, 5 57/64 in Short

  • Mfr # 33482

  • Zoro # G3151994


product price: $9.39
/ea

Key Features

Finish
Black Oxide
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33482
Zoro #
G3151994
UPC #
084705334820
Country of Origin
Poland

Dimensions

Tip Size
3/16"
Arm Length
7 in
Handle Length
4 in
Length Family
Long
Long Arm Length
5 57/64 in
Short Arm Length
5 57/64 in
Long-Arm-Length
5-57/64"
Short-Arm-Length
5-57/64"
Handle-Length
4"
Arm-Length
7"
Arm Length - Short
5 57/64 in
Arm Length - Long
5 57/64 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Nonsparking
No
Insulated / Uninsulated
Insulated
Working Angle
30 Degrees
Handle Color
Red
Handle Material
Plastic
Hex/Torx Key Product Grouping
Hex Key
Blade Material
CRM-72 Steel
Meets/Exceeds
IEC 900, ASTM F-1505-01, New VDE 0682/Part201, DIN 7437, NFPA70E
Tether Capable
Tether Capable
Tether Style
Tether Capable
End Shape
Hex
Number of Tips
1
Fastener Holding
No
Insulated
Yes
Grip Style
Ergonomic
Voltage Rating
1,000 V AC, 1,500 V DC
Tether Ready
Yes
Key Shape
T-Shape
Non-Sparking
No
Standards
ASTM F-1505-10, CSA, DIN 7437, EN/IEC 60900, NFPA70E, OSHA 29 CFR1910, VDE 0682/part 201
Non-Magnetic
Yes
Number of Ball Ends
0
Driver Material
Alloy Steel
Corrosion Resistant
Yes
Includes Insulation
Insulated
Handle Shape
T-Handle
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Tether Ready

Description

This WIHA TOOLS 33482 SAE Hex Key is the perfect tool for tightening hex bolts. It has a black oxide finish and features a plastic handle. With an arm length of 7 in., this hex key is made of CRM-72 steel, making it sturdy and durable. Its 4 in. handle length gives you the leverage you need to work with hex bolts easily. The plain handle offers a firm grip so you can adjust fasteners without having to reposition your hand or wrist repeatedly. The WIHA TOOLS 33482 SAE Hex Key will make your next project much easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.