Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE Plain Hex Key Hex Key, 3/32" Tip Size, 3 1/2 in Long, 5/8 in Short

  • Mfr # 13672

  • Zoro # G8477205


product price: $15.96
/ea

Key Features

Finish
Chrome
Material
Chrome Vanadium Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13672
Zoro #
G8477205
UPC #
084705136721
Country of Origin
Germany

Dimensions

Tip Size
3/32"
Handle Length
3 1/2 in
Arm Length
5/8 in
Short Arm Length
5/8 in
Length Family
Short
Long Arm Length
3 1/2 in
Arm-Length
5/8"
Long-Arm-Length
3-1/2"
Short-Arm-Length
5/8"
Handle-Length
3-1/2"
Arm Length - Short
5/8 in
Arm Length - Long
3 1/2 in

Details

Item
Hex Key
Finish
Chrome
Material
Chrome Vanadium Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Handle Material
Plastic
Handle Color
Black
Working Angle
90 Degrees
Insulated / Uninsulated
Insulated
Meets/Exceeds
EN/IEC 60900, ASTM 1505,VDE 0682/Part201, NFPA70E, CSA, OSHA 29 CFR 1910
Nonsparking
No
Hex/Torx Key Product Grouping
Hex Key
Blade Material
Chrome Vanadium Steel
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Fastener Holding
No
Non-Magnetic
Yes
Grip Style
Cushion
Voltage Rating
1,000 V AC, 1,500 V DC
Corrosion Resistant
Yes
Non-Sparking
No
Key Shape
L-Shape
Number of Ball Ends
0
Insulated
Yes
Standards
ASTM, CSA, EN/IEC 60900
Tether Ready
No
Number of Tips
1
End Shape
Hex
Driver Material
Alloy Steel
Handle Shape
Straight
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Insulated

Description

Hex Key, Tip Size 3/32 in, Long Arm Length 3 1/2 in, Short Arm Length 5/8 in, Black Oxide, Length Family Short, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.