SAE Plain Hex Key Hex Key, 5/32" Tip Size, 4 3/32 in Long, 1 1/4 in Short
Mfr # 13665
Zoro # G8477056
product price: $16.46
/eaKey Features
Finish
Chrome
Material
Chrome Vanadium Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13665
Zoro #
G8477056
UPC #
084705136653
Country of Origin
Germany
Dimensions
Tip Size
5/32"
Handle Length
4 1/8 in
Arm Length
1 1/16 in
Length Family
Short
Long Arm Length
4 3/32 in
Short Arm Length
1 1/4 in
Long-Arm-Length
4-3/32"
Handle-Length
4-1/8"
Short-Arm-Length
1-1/4"
Arm-Length
1-1/16"
Arm Length - Long
4 3/32 in
Arm Length - Short
1 1/4 in
Description
Hex Key, Tip Size 5/32 in, Long Arm Length 4 3/32 in, Short Arm Length 1 1/4 in, Black Oxide, Length Family Short, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, SAE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.