Zoro Homepage

SAE Plain Hex Key Hex Key, 7/32" Tip Size, 5 19/64 in Long, 1 1/2 in Short

  • Mfr # 13667

  • Zoro # G8477010


product price: $22.39
/ea

Key Features

Finish
Chrome
Material
Chrome Vanadium Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13667
Zoro #
G8477010
UPC #
084705136677
Country of Origin
Germany

Dimensions

Tip Size
7/32"
Arm Length
1 7/16 in
Handle Length
5 5/16 in
Long Arm Length
5 19/64 in
Length Family
Short
Short Arm Length
1 1/2 in
Handle-Length
5-5/16"
Short-Arm-Length
1-1/2"
Long-Arm-Length
5-19/64"
Arm-Length
1-7/16"
Arm Length - Long
5 19/64 in
Arm Length - Short
1 1/2 in

Details

Item
Hex Key
Finish
Chrome
Material
Chrome Vanadium Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Handle Color
Black
Nonsparking
No
Insulated / Uninsulated
Insulated
Blade Material
Chrome Vanadium Steel
Tether Capable
Not Tether Capable
Working Angle
90 Degrees
Hex/Torx Key Product Grouping
Hex Key
Meets/Exceeds
EN/IEC 60900, ASTM 1505,VDE 0682/Part201, NFPA70E, CSA, OSHA 29 CFR 1910
Handle Material
Plastic
Tether Style
Not Tether Capable
Key Shape
L-Shape
Fastener Holding
No
Standards
ASTM, CSA, EN/IEC 60900
Grip Style
Cushion
Number of Ball Ends
0
Voltage Rating
1,000 V AC, 1,500 V DC
Non-Sparking
No
Insulated
Yes
Tether Ready
No
Non-Magnetic
Yes
Driver Material
Alloy Steel
Corrosion Resistant
Yes
End Shape
Hex
Number of Tips
1
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Insulation
Insulated
Handle Shape
Straight

Description

Hex Key, Tip Size 7/32 in, Long Arm Length 5 19/64 in, Short Arm Length 1 1/2 in, Black Oxide, Length Family Short, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.