Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE T-Handle Ball Hex Key Hex Key, 5/64" Tip Size

  • Mfr # 33418

  • Zoro # G3560868


product price: $5.29
/ea
Sold in multiples of 10 for $52.90

Key Features

Tip Size
5/64"
Finish
Black
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33418
Zoro #
G3560868
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
5/64"

Details

Item
Hex Key
Finish
Black
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
T-Handle
Tether Capable
Tether Capable
Blade Material
Chrome Vanadium Molybdenum Steel
Handle Material
Soft Grip Dual Dual Material
Tether Style
Tether Capable
Key Shape
T-Shape
Number of Tips
2
Number of Ball Ends
0
Tether Ready
Yes
Grip Style
Ergonomic

Description

The WIHA TOOLS 33418 SAE T-Handle Ball Hex Key is the hex key you need for precise work. Made of high quality steel, this black hex key has a soft grip dual material handle that provides comfort and control. It has a ball hex shape with a 5/64" tip size. The T-handle design allows you to use it in narrow spaces. With its high quality construction and great features, the WIHA TOOLS 33418 SAE T-Handle Ball Hex Key is an essential tool for your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.