Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE Tactile Pico Grip Ball Hex Key Hex Key, 9/64" Tip Size

  • Mfr # 26465

  • Zoro # G3560606


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Tip Size
9/64"
Finish
Satin Hard Chrome
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26465
Zoro #
G3560606
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
9/64"
Arm Length
4.9"
Arm-Length
4.9"

Details

Item
Hex Key
Finish
Satin Hard Chrome
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
Tactile Pico Grip
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Blade Material
CRM-72 Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Number of Tips
2
Tether Ready
No
Number of Ball Ends
1
Key Shape
Straight

Description

Picofinish Prcsn Hex Ball 9/64X60Mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.