Zoro Homepage

Screwdriver, 6mm Drive Size, 5-9/16" L

  • Mfr # 28738

  • Zoro # G5938569


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Tip Size
6 mm
Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28738
Zoro #
G5938569
UPC #
084705287379
Country of Origin
Germany

Dimensions

Tip Size
6 mm
Drive Size
6 mm
Overall Length
5 1/2 in
Shank Length
127 mm
Handle Length
5 19/32 in

Details

Item
Torque Screwdriver
Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Calibration Certificate Included
Yes
Torque Measurement Type
Newton-Meter
Primary Scale Range
2.0 to 7 Nm
Nonsparking
No
Handle Material
Plastic
Handle Type
Tri-Lobular
Housing Material
Plastic
Standards
CSA, EN/IEC 60900 NFPA
Min. Number of Cycles
5,000
Primary Scale Increments
0.25 N-m
Accuracy
+/-6% CCW, +/-6% CW
ESD Safe
No
Handle Design
Tri-Lobular
Insulated
Yes
Screwdriver and Nut Driver Grouping
Screwdrivers
Rotation
Clockwise
Tether Capable
Not Tether Capable
Tip Style
Handle Only
Includes
Adjustment Tool
Tether Style
Not Tether Capable
Electric Light/Tone
No
Maximum Torque
7 N-m
Ratcheting
No
Non-Sparking
No
Extended Data Testing
No
Minimum Torque
2 N-m
Replaceable Bit
Yes
Voltage Rating
1000V AC
Counterclockwise Accuracy
+/-6%
Tether Ready
No
Torque Limiting Mechanism
Click-Type
Corrosion Resistant
Yes
Measurement Type
Metric
Clockwise Accuracy
+/-6%
Handle Shape
Straight
Non-Magnetic
Yes
Shank Finish
Unfinished
Handle Color
Red, Yellow
Grip Style
Cushion
Shank Material
Alloy Steel
Includes Calibration Certification
Calibration Certificate Included
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Series
TorqueVario-S
Torque - Minimum
2 N-m
Torque - Maximum
7 N-m
Corrosion-Resistance
Corrosion-Resistant
Includes Electric Indicator
Electric Indicator Not Included
Includes Insulation
Insulated
Includes Ratcheting
Ratcheting Not Included
Replaceable Bit Capable
Replaceable Bit

Description

Torque Screwdriver, Tip Size 6 mm, Handle Only, 0.25 N-m, 2.0 to 7 Nm, Calibration Certificate Included Yes, Clockwise, Click-Type, Newton-Meter, Replaceable Bit Yes, Drive Size 6 mm, No, ESD Safe No, Non-Sparking No, Insulated Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.