Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver Blade, 1/8" Hex Shank Size

  • Mfr # 28333

  • Zoro # G1459479


product price: $12.29
/ea

Key Features

Bit Style
Hex
Overall Length
2 15/16 in
Hex Shank Size
6 mm
SAE or Metric
Metric
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28333
Zoro #
G1459479
UPC #
084705283333
Country of Origin
Germany

Dimensions

Overall Length
2 15/16 in
Hex Shank Size
6 mm
Overall Bit Length
2 61/64 in
Fastening Tool Tip Size
6mm
Shank Size
6 mm
Bit Industry Size
2.0 mm

Details

Item
Insulated Screwdriver Blade
Bit Style
Hex
SAE or Metric
Metric
Shank Style
Hex
Finish
Black Oxide
Material
Steel
Fastening Tool Material
Steel
Fastening Tool Item
Insulated Screwdriver Blade
Impact Rated
Not Impact Rated
Single End/Double End
Single End
Application - Tools
Hand
For Use With
28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301
Tip Type
Standard
Shank Shape
Hex
Compatible Product Type
28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301
End Design
Single End
For Tool Type
Hand
Series
SlimLine
Product Type
Insulated Screwdriver Blade
Head Style
Hex
Compatible Manufacturer Model Number
28301, 28306, 28350, 28370, 28393, 28394, 28395
Measurement System
Metric
Includes Bit Holder
Bit Holder Not Included

Description

If you need to work with electrical connections, the WIHA TOOLS 28333 Insulated Screwdriver Blade is a must-have. It offers insulation from live circuits and will not short out the circuit. The hex shank size of this insulated screwdriver blade is 1/8 in., while its overall bit length is 2 61/64 in. Designed for use with electricians, it has a black oxide finish and a single end hex style tip. The screwdriver blade is made of steel and measures 2 mm on the fastening tool tip size. With this WIHA TOOLS 28333 Insulated Screwdriver Blade, you can work safely around electricity without worrying about shorting out or breaking down your equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.