Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver Blade, 1/8" Hex Shank Size

  • Mfr # 28425

  • Zoro # G1457808


product price: $13.29
/ea

Key Features

Bit Style
Slotted
Overall Length
2 15/16 in
Hex Shank Size
1/8 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28425
Zoro #
G1457808
UPC #
084705283081
Country of Origin
Germany

Dimensions

Overall Length
2 15/16 in
Hex Shank Size
1/8 in
Overall Bit Length
2 61/64 in
Fastening Tool Tip Size
1/8 in
Shank Size
1/8 in
Bit Industry Size
1/8 in

Details

Item
Insulated Screwdriver Blade
Bit Style
Slotted
SAE or Metric
SAE
Shank Style
Hex
Finish
Black Oxide
Material
Steel
For Use With
28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301
Impact Rated
Not Impact Rated
Fastening Tool Material
Steel
Fastening Tool Item
Insulated Screwdriver Blade
Application - Tools
Hand
Single End/Double End
Single End
Shank Shape
Hex
Tip Type
Standard
Compatible Product Type
28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301
Measurement System
Metric
Head Style
Slotted
Series
SlimLine
Compatible Manufacturer Model Number
28301, 28306, 28350, 28370, 28393, 28394, 28395
For Tool Type
Hand
End Design
Single End
Product Type
Insulated Screwdriver Blade
Includes Bit Holder
Bit Holder Not Included

Description

If you are looking for a screwdriver blade that is insulated, the WIHA TOOLS 28308 Screwdriver Blade is the perfect choice. It has a black oxide finish and 1/8" hex shank size. The slotted bit has an overall length of 2 61/64 in., which gives you better reach into hard to reach areas. With a 1/8" hex shank size, this screwdriver blade can be used with most cordless drills and screwdrivers. This slotted bit has a black oxide finish that resists corrosion and offers good resistance against wear and tear. WIHA TOOLS 28308 Screwdriver Blade will provide you with the ideal tool for your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.