Zoro Homepage

Screwdriver Blade, 5/32" Hex Shank Size

  • Mfr # 28335

  • Zoro # G1459643


product price: $12.29
/ea

Key Features

Bit Style
Hex
Overall Length
2 15/16 in
Hex Shank Size
6 mm
SAE or Metric
Metric
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28335
Zoro #
G1459643
UPC #
084705283357
Country of Origin
Germany

Dimensions

Overall Length
2 15/16 in
Hex Shank Size
6 mm
Overall Bit Length
2 61/64 in
Fastening Tool Tip Size
6mm
Shank Size
6 mm
Bit Industry Size
3.0 mm

Details

Item
Insulated Screwdriver Blade
Bit Style
Hex
SAE or Metric
Metric
Shank Style
Hex
Finish
Black Oxide
Material
Steel
Fastening Tool Item
Insulated Screwdriver Blade
For Use With
28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301
Application - Tools
Hand
Fastening Tool Material
Steel
Single End/Double End
Single End
Impact Rated
Not Impact Rated
Tip Type
Standard
Shank Shape
Hex
Head Style
Hex
End Design
Single End
Compatible Manufacturer Model Number
28301, 28306, 28350, 28370, 28393, 28394, 28395
For Tool Type
Hand
Series
SlimLine
Product Type
Insulated Screwdriver Blade
Includes Bit Holder
Bit Holder Not Included
Measurement System
Metric
Compatible Product Type
28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301

Description

Insulated Screwdriver Blade, Application - Tools Hand, Bit Style Hex, Fastening Tool Tip Size 6mm, Shank Style Hex, Hex Shank Size 6 mm, Single End, Fastening Tool Material Steel, Overall Bit Length 2 61/64 in, Metric, Finish Black Oxide, Impact Rated Not Impact Rated, For Use With 28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301, Insulated Screwdriver Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.