Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver Blade, 5/32" Hex Shank Size

  • Mfr # 28336

  • Zoro # G1459582


product price: $15.15
/ea

Key Features

Bit Style
Hex
Overall Length
2 15/16 in
Hex Shank Size
6 mm
SAE or Metric
Metric
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28336
Zoro #
G1459582
UPC #
084705283364
Country of Origin
Germany

Dimensions

Overall Length
2 15/16 in
Hex Shank Size
6 mm
Overall Bit Length
2 61/64 in
Fastening Tool Tip Size
6 mm
Shank Size
6 mm
Bit Industry Size
4.0 mm

Details

Item
Insulated Screwdriver Blade
Bit Style
Hex
SAE or Metric
Metric
Shank Style
Hex
Finish
Black Oxide
Material
Steel
Impact Rated
Not Impact Rated
For Use With
28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301
Fastening Tool Item
Insulated Screwdriver Blade
Single End/Double End
Single End
Application - Tools
Hand
Fastening Tool Material
Steel
Shank Shape
Hex
Tip Type
Standard
Product Type
Insulated Screwdriver Blade
End Design
Single End
Series
SlimLine
For Tool Type
Hand
Compatible Product Type
28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301
Includes Bit Holder
Bit Holder Not Included
Measurement System
Metric
Compatible Manufacturer Model Number
28301, 28306, 28350, 28370, 28393, 28394, 28395
Head Style
Hex

Description

If you need to work with insulated screws, the WIHA TOOLS 28336 Screwdriver Blade is a must-have. The hex shank of this screwdriver blade has a size of 5/32 in. and a length of 2 61/64 in. It has black oxide finish for corrosion resistance and an overall bit length of 2 61/64 in. This insulated screwdriver blade is made from steel, which makes it durable and strong enough to handle any task. WIHA TOOLS Screwdriver Blades are the ideal solution for your fastening needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.