Zoro Homepage

Screwdriver, Hex, 1/16in, Round

  • Mfr # 96416

  • Zoro # G416424145


product price: $6.29
/ea

Key Features

Overall Length
5 1/2 in
Shank Shape
Round
Handle Material
Plastic
Tip Style
Hex
Tip Size
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96416
Zoro #
G416424145
UPC #
084705964164
Country of Origin
Viet Nam

Dimensions

Overall Length
5 1/2 in
Tip Size
1/16 in
Shank Length
2 in
Handle Length
3 11/16 in
Shank Diameter
1/10 in
For Fastener Size
1/16 in

Details

Shank Shape
Round
Handle Material
Plastic
Tip Style
Hex
Item
Screwdriver
Shank Material
Steel
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Measurement Type
SAE
ESD Safety
Not ESD Safe
Shank Finish
Chrome
Series
Precision
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Screwdriver, Tip Size 1/16 in, Hex, Not Applicable, Overall Length 5 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.