Zoro Homepage

Screwdriver, Hex, 1.35mm, Round

  • Mfr # 96313

  • Zoro # G916315400


product price: $5.99
/ea

Key Features

Handle Length
3 1/16 in
Shank Length
1 9/16 in
Tip Style
Hex
Shank Shape
Round
Overall Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96313
Zoro #
G916315400
UPC #
084705963136
Country of Origin
Germany

Dimensions

Handle Length
3 1/16 in
Shank Length
1 9/16 in
Overall Length
4 1/2 in
Tip Size
1.35 mm
For Fastener Size
0.05 in
Shank Diameter
1/10 in

Details

Tip Style
Hex
Shank Shape
Round
Item
Screwdriver
Shank Material
Steel
Handle Material
Plastic
Shank Finish
Chrome
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Measurement Type
Metric
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Series
Precision

Description

Screwdriver, Tip Size 1.35 mm, Hex, Not Applicable, Overall Length 4 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.