Zoro Homepage

Screwdriver, Hex, 1.35mm, Round

  • Mfr # 96413

  • Zoro # G916315479


product price: $6.29
/ea

Key Features

Shank Shape
Round
Overall Length
4 1/2 in
Tip Size
1.35 mm
Shank Length
1 9/16 in
Tip Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96413
Zoro #
G916315479
UPC #
084705964133
Country of Origin
Viet Nam

Dimensions

Overall Length
4 1/2 in
Tip Size
1.35 mm
Shank Length
1 9/16 in
Handle Length
3 1/16 in
Shank Diameter
1/10 in

Details

Shank Shape
Round
Item
Screwdriver
Tip Style
Hex
Shank Material
Steel
Handle Material
Plastic
Shank Finish
Chrome
Tether Status
Not Tether Capable
Series
Precision
Measurement Type
Metric
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated

Description

Screwdriver, Tip Size 1.35 mm, Hex, Not Applicable, Overall Length 4 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.