Zoro Homepage

Screwdriver, Hex, 1.5mm, Round

  • Mfr # 96315

  • Zoro # G216315483


product price: $5.49
/ea

Key Features

Shank Length
2 in
Shank Shape
Round
Handle Length
3 11/16 in
Shank Material
Steel
Tip Size
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96315
Zoro #
G216315483
UPC #
084705963150
Country of Origin
Germany

Dimensions

Shank Length
2 in
Overall Length
5 1/2 in
Handle Length
3 11/16 in
Tip Size
1.5 mm
For Fastener Size
1.5 mm
Shank Diameter
1/10 in

Details

Shank Shape
Round
Shank Material
Steel
Item
Screwdriver
Tip Style
Hex
Handle Material
Plastic
Measurement Type
Metric
Includes Magnetized Tip
Magnetized Tip Not Included
Shank Finish
Chrome
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Series
Precision
Includes Insulation
Not Insulated

Description

Screwdriver, Tip Size 1.5 mm, Hex, Not Applicable, Overall Length 5 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.