Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver, Hex, 1/8in, Round

  • Mfr # 96431

  • Zoro # G116315453


product price: $6.69
/ea

Key Features

Handle Length
4 1/4 in
Shank Material
Steel
Handle Material
Plastic
Shank Shape
Round
Tip Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96431
Zoro #
G116315453
UPC #
084705964317
Country of Origin
Viet Nam

Dimensions

Handle Length
4 1/4 in
Shank Length
2 3/8 in
Tip Size
1/8 in
Overall Length
6 1/2 in
Shank Diameter
1/10 in
For Fastener Size
1/8 in

Details

Shank Material
Steel
Handle Material
Plastic
Shank Shape
Round
Tip Style
Hex
Item
Screwdriver
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Shank Finish
Chrome
Includes Insulation
Not Insulated
Measurement Type
SAE
Series
Precision
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Screwdriver, Tip Size 1/8 in, Hex, Not Applicable, Overall Length 6 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.