Zoro Homepage

Screwdriver, Hex, 21/2in, Round

  • Mfr # 96325

  • Zoro # G216315414


product price: $4.99
/ea

Key Features

Tip Size
2 1/2 in
Overall Length
6 1/2 in
Handle Length
4 1/4 in
Shank Length
2 3/8 in
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96325
Zoro #
G216315414
UPC #
084705963259
Country of Origin
Germany

Dimensions

Tip Size
2 1/2 in
Overall Length
6 1/2 in
Handle Length
4 1/4 in
Shank Length
2 3/8 in
Shank Diameter
1/10 in

Details

Handle Material
Plastic
Item
Screwdriver
Shank Material
Steel
Shank Shape
Round
Tip Style
Hex
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Shank Finish
Chrome
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Series
Precision
Measurement Type
Metric

Description

Screwdriver, Tip Size 2.5 mm, Hex, Not Applicable, Overall Length 6 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.