Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver, Hex, 21/2in, Round

  • Mfr # 96425

  • Zoro # G016315416


product price: $6.75
/ea

Key Features

Shank Material
Steel
Handle Material
Plastic
Shank Shape
Round
Shank Length
2 3/8 in
Handle Length
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96425
Zoro #
G016315416
UPC #
084705964256
Country of Origin
Viet Nam

Dimensions

Shank Length
2 3/8 in
Handle Length
4 1/4 in
Overall Length
6 1/2 in
Tip Size
2 1/2 in
Shank Diameter
1/10 in

Details

Shank Material
Steel
Handle Material
Plastic
Shank Shape
Round
Tip Style
Hex
Item
Screwdriver
Shank Finish
Chrome
Measurement Type
Metric
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Series
Precision
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe

Description

Screwdriver, Tip Size 2.5 mm, Hex, Not Applicable, Overall Length 6 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.