Zoro Homepage

Screwdriver, Hex, 3in, Round

  • Mfr # 96430

  • Zoro # G316424146


product price: $6.75
/ea

Key Features

Shank Material
Steel
Overall Length
6 1/2 in
Tip Size
3 in
Shank Length
2 3/8 in
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96430
Zoro #
G316424146
UPC #
084705964300
Country of Origin
Viet Nam

Dimensions

Overall Length
6 1/2 in
Tip Size
3 in
Shank Length
2 3/8 in
Handle Length
4 1/4 in
Shank Diameter
1/10 in

Details

Item
Screwdriver
Shank Material
Steel
Handle Material
Plastic
Tip Style
Hex
Shank Shape
Round
Measurement Type
Metric
Series
Precision
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Shank Finish
Chrome
Tether Status
Not Tether Capable

Description

Screwdriver, Tip Size 3 mm, Hex, Not Applicable, Overall Length 6 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.