Zoro Homepage

Screwdriver, Hex, 5/64in, Round

  • Mfr # 96419

  • Zoro # G016315461


product price: $6.99
/ea

Key Features

Shank Material
Steel
Tip Style
Hex
Handle Material
Plastic
Shank Length
2 in
Handle Length
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96419
Zoro #
G016315461
UPC #
084705964195
Country of Origin
Viet Nam

Dimensions

Shank Length
2 in
Handle Length
3 11/16 in
Overall Length
5 1/2 in
Tip Size
5/64 in
For Fastener Size
5/64 in
Shank Diameter
1/10 in

Details

Item
Screwdriver
Shank Material
Steel
Tip Style
Hex
Handle Material
Plastic
Shank Shape
Round
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Measurement Type
SAE
ESD Safety
Not ESD Safe
Shank Finish
Chrome
Series
Precision

Description

Screwdriver, Tip Size 5/64 in, Hex, Not Applicable, Overall Length 5 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.