Zoro Homepage

Screwdriver, Hex, Round

  • Mfr # 96307

  • Zoro # G016424095


product price: $6.25
/ea

Key Features

Handle Length
3 1/16 in
Shank Shape
Round
Handle Material
Plastic
Tip Style
Hex
Shank Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96307
Zoro #
G016424095
UPC #
084705963075
Country of Origin
Germany

Dimensions

Handle Length
3 1/16 in
Overall Length
4 1/2 in
Shank Length
1 9/16 in
For Fastener Size
0.028 in
Shank Diameter
1/10 in

Details

Item
Screwdriver
Shank Shape
Round
Handle Material
Plastic
Tip Style
Hex
Shank Material
Steel
Tether Status
Not Tether Capable
Measurement Type
Metric
Series
Precision
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Shank Finish
Chrome

Description

Screwdriver, Hex, Not Applicable, Overall Length 4 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.