Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver, Hex, Round

  • Mfr # 96309

  • Zoro # G716315457


product price: $6.15
/ea

Key Features

Tip Style
Hex
Shank Material
Steel
Overall Length
4 1/2 in
Shank Shape
Round
Shank Length
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96309
Zoro #
G716315457
UPC #
084705963099
Country of Origin
Germany

Dimensions

Overall Length
4 1/2 in
Shank Length
1 9/16 in
Handle Length
3 1/16 in
Shank Diameter
1/10 in
For Fastener Size
0.035 in

Details

Tip Style
Hex
Shank Material
Steel
Shank Shape
Round
Item
Screwdriver
Handle Material
Plastic
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Measurement Type
Metric
ESD Safety
Not ESD Safe
Shank Finish
Chrome
Tether Status
Not Tether Capable
Series
Precision

Description

Screwdriver, Hex, Not Applicable, Overall Length 4 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.