Zoro Homepage

Screwdriver, Round Shank, 6-3/4" Overall L

  • Mfr # 26032

  • Zoro # G6034651


product price: $6.39
/ea

Key Features

Tether Capable
Not Tether Capable
Features
Tip Size On Handle
Nonsparking
No
Handle Design
Ergonomic with Rotating Cap
Tip Style Group
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26032
Zoro #
G6034651
UPC #
084705260327
Country of Origin
Poland

Dimensions

Tip Size
1/8 in
Shank Length
2 3/8 in
Overall Length
6 1/2 in
For Fastener Size
3 mm
Shank Diameter
1/10 in
Handle Length
4 1/4 in

Details

Tether Capable
Not Tether Capable
Features
Tip Size On Handle
Nonsparking
No
Handle Design
Ergonomic with Rotating Cap
Tip Style Group
Standard
Screwdriver Tip Style
Keystone Slotted
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Shape
Round
Item
Precision Slotted Screwdriver
Shank Material
Chrome Vanadium Steel
Finish
Chrome
ESD Safe
No
Handle Material
Plastic
Includes
Rotating Cap
Tether Style
Not Tether Capable
Tip Style
Slotted
Magnetized Tip
No
Non-Sparking
No
Slotted Screwdriver Tip Shape
Cabinet
Tether Ready
No
Insulated
No
Handle Color
Black
Tip Finish
Chrome
Non-Magnetic
Yes
Shank Finish
Chrome
Replaceable Shank
No
Corrosion Resistant
Yes
Standards
HRC 59-62
Shank Coating
None
Corrosion-Resistance
Corrosion-Resistant
Measurement Type
Metric
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank
ESD Safety
Not ESD Safe
Series
Precision

Description

Precision Slotted Screwdriver, Tip Size 1/8 in, Slotted, Not Applicable, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.