Zoro Homepage

Screwdriver Set, 51 pcs, Round Shank

  • Mfr # 92191

  • Zoro # G5574453


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Tip Style
Hex, Nut Driver, Pentalobe, Phillips, Slotted, Torx
Tip Size
#000, #00, #0, #1, 0.7" x 0.028", 0.9" x 0.035", 1.3" x 0.050", 0.050", 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, T1, T2, T3, T4, T5, T6, T7, T8, T9, T10, 0.8mm, 1mm, 1.2mm, 1.5mm, 1.8mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm
Number of Pieces
51
Includes
Handle Material
High Quality Cadmium Free Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92191
Zoro #
G5574453
UPC #
084705921914
Country of Origin
Poland

Dimensions

Tip Size
#000, #00, #0, #1, 0.7" x 0.028", 0.9" x 0.035", 1.3" x 0.050", 0.050", 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, T1, T2, T3, T4, T5, T6, T7, T8, T9, T10, 0.8mm, 1mm, 1.2mm, 1.5mm, 1.8mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm
Shank Length
2 in, 2 2/5 in, 3 3/5 in
Overall Length
4-3/4" to 6-3/4"
Sizes Included
Hex: 0.028 in, 0.035 in, 0.05 in, 1/16 in, 1/8 in, 2mm, 2.5mm, 3mm, 3.5mm, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in, Nutdriver: 1.5mm, 1.8mm, 4mm, 4.5mm, 5mm, 5.5mm Torx: T1, T10, T2, T3, T4, T5, T6, T7, T8, T9, Phillips: #0, #00, #000, #1, Slotted: 0.8mm, 1mm, 1.27mm, 1.2mm
Container Length
20 1/4 in
For Fastener Size
1.3 mm, 1.5 mm, 1/16 in, 1/32 in, 1/64 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3/32 in, 3/64 in, 4 mm, 5/32 in, 5/64 in, 7/64 in, 9/64 in
Container Height
2 7/16 in
Container Width
11 1/2 in

Description

The WIHA Tools 92191 51-Piece Precision Screwdriver Set contains a selection of professional-quality screwdrivers for all your needs. These precision screwdrivers are designed to provide superior performance and durability. The 51 pieces in this set include hex, nut driver, pentalobe, Phillips, slotted and torx screwdrivers. The handle is made of high quality cadmium free plastic that provides the user with maximum comfort while working. This rotating cap handle design makes it easy to access hard to reach areas. This screwdriver set comes with an ergonomic design that allows you to work longer without experiencing hand fatigue or pain. WIHA Tools' 92191 51 Piece Precision Screwdriver Set is the ideal choice for anyone looking for top quality tools at affordable prices.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.