Zoro Homepage

Screwdriver Set, 8 pcs, Round Shank

  • Mfr # 26399

  • Zoro # G6040513


product price: $41.19
/ea

Key Features

Tip Style
Hex
Tip Size
0.028", 0.035", 0.05", 1/16", 5/64", 3/32", 7/64", 1/8"
Number of Pieces
8
Includes
(8) Precision Hex Inch: 0.028", 0.035", 0.05", 1/16", 5/64", 3/32", 7/64", 1/8"
Handle Material
High Quality Cadmium Free Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26399
Zoro #
G6040513
UPC #
084705263991
Country of Origin
Poland

Dimensions

Tip Size
0.028", 0.035", 0.05", 1/16", 5/64", 3/32", 7/64", 1/8"
Shank Length
1 3/5 in, 2 in, 2 2/5 in
Overall Length
4-3/4" to 6-3/4"
Container Height
1 7/16 in
For Fastener Size
1/16 in, 1/32 in, 1/64 in, 1/8 in, 3/32 in, 3/64 in, 5/64 in, 7/64 in
Sizes Included
Hex: 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Container Width
7 1/8 in
Container Length
9 5/16 in

Details

Item
Precision Hex Inch Screwdriver Set
Tip Style
Hex
Number of Pieces
8
Includes
(8) Precision Hex Inch: 0.028", 0.035", 0.05", 1/16", 5/64", 3/32", 7/64", 1/8"
Handle Material
High Quality Cadmium Free Plastic
Shank Shape
Round
Finish
Chrome
ESD Safe
No
Tether Capable
Not Tether Capable
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Tip Style Group
Specialty
Insulated
No
Shank Material
Alloy Steel
Nonsparking
No
Features
Through Hardened for Best Wear Resistance Corrosion Protective Hard Chrome Finish, Exact Fit Precision Machined Tips Precision Machine Chamfered Ends, No Cut off Burrs Or Impact Distortions, Precision Handle is Made Of High Quality Cadmium Free Plastic, Molded on Handle for Permanent Bond to Blade, the Tapered Shape Allows Rapid Rotation Handles Proportioned to Blade Size for Optimum Torque, Precision Turning And Control with the Rotating Cap
Handle Design
Ergonomic with Rotating Cap
SAE or Metric
SAE
Handle Type
Ergonomic
Tether Style
Not Tether Capable
Measurement Type
SAE
Tip Finish
Chrome
Shank Finish
Chrome
Container Type
Pouch
Grip Style
Ergonomic
Handle Color
Black
Magnetized Tip
No
Non-Sparking
No
Corrosion Resistant
Yes
Ratcheting
No
Tether Ready
No
Material
Chrome Vanadium Molybdenum Steel
Insulated / Uninsulated
Uninsulated
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe
For Screw Type
Hex
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Number of Ends
1

Description

Precision Screwdriver Set, Tip Finish Chrome, 1/16 in, 1/32 in, 1/64 in, 1/8 in, 3/32 in, 3/64 in, 5/64 in, 7/64 in, Hex, Ergonomic, Number of Pieces 8, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Canvas Storage Pouch, Corrosion Resistant Yes, Tether Ready No, Range of Shank Lengths 1 5/8 in to 2 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.