Zoro Homepage

Screwdriver Set, 8 pcs, Round Shank

  • Mfr # 26791

  • Zoro # G4572290


product price: $53.39
/ea

Key Features

Tip Style
Torx
Tip Size
T1, T2, T3, T4, T5, T6, T7, T8
Number of Pieces
8
Includes
(8) Torx: T1, T2, T3, T4, T5, T6, T7, T8
Handle Material
High Quality Cadmium Free Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26791
Zoro #
G4572290
UPC #
084705267913
Country of Origin
Poland

Dimensions

Tip Size
T1, T2, T3, T4, T5, T6, T7, T8
Overall Length
4-3/4"
Shank Length
1 5/8 in
Range of Lengths
4 3/4 in
Container Height
13/16 in
Container Length
8 in
Sizes Included
Torx: T1, T2, T3, T4, T5, T6, T7, T8
Container Width
6 13/16 in
For Fastener Size
T1, T2, T3, T4, T5, T6, T7, T8

Details

Item
Precision Screwdriver Set
Tip Style
Torx
Number of Pieces
8
Includes
(8) Torx: T1, T2, T3, T4, T5, T6, T7, T8
Handle Material
High Quality Cadmium Free Plastic
Tether Capable
Not Tether Capable
ESD Safe
No
Handle Design
Ergonomic with Rotating Cap
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Insulated
No
Features
Through Hardened for Best Wear Resistance, Corrosion Protective Hard Chrome Finish, Exact Fit Precision Machined Tips Torx is a 100% Improvement In Drive Performance Over Other Systems, Virtually Eliminates Screw Head Cam-Out, Precision Handle is Made of High Quality Cadmium Free Plastic, Molded on Handle for Permanent Bond to Blade, the Tapered Shape Allows Rapid Rotation, Handles Proportioned to Blade Size for Optimum Torque Precision Turning and Control with the Rotating Cap
Finish
Chrome
Tip Style Group
Specialty
Shank Material
Alloy Steel
Shank Shape
Round
Handle Type
Ergonomic
SAE or Metric
SAE
Tether Style
Not Tether Capable
Shank Finish
Chrome
Tether Ready
No
Ratcheting
No
Corrosion Resistant
Yes
Measurement Type
Torx
Non-Sparking
No
Handle Color
Black
Magnetized Tip
No
Grip Style
Ergonomic
Tip Finish
Chrome
Material
Chrome Vanadium Molybdenum Steel
Insulated / Uninsulated
Uninsulated
Number of Ends
1
Corrosion-Resistance
Corrosion-Resistant
For Screw Type
Torx
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included

Description

WIHA Tools' 26791 Screwdriver Set offers 8 precision screwdrivers with various tip sizes. These are designed to handle both standard and specialty screws. The set comes in a compact plastic case, which is ideal for storing the tools neatly and safely. Each screwdriver has an ergonomic design with a rotating cap, which provides better control over the tool when working on difficult areas. It features all alloy steel shanks that are resistant to wear and corrosion. The tip style group includes Torx tips, as well as T1, T2, T3, T4, T5, T6 and T7 types of tips. WIHA Tools' 26791 Screwdriver Set gives you the flexibility to work on different projects involving standard or specialty screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.