Screwdriver Set, Metric, 10 pcs
- Mfr # 30280
- Zoro # G902667995
product price:Â
$
99.99
/ea
Key Features
Finish
Satin
Includes
Set Includes: Slotted Tips - 3.5mm, 4.0mm, 4.5mm, 5.5mm, 6.0mm, 6.5mm, 8.0mm | Phillips Tips - #1, #2, #3
Color
Red
Features
Set Includes: Slotted 3.5, 4.0, 4.5, 5.5, 6.0, 6.5, 8.0mm and Phillips #1, #2, #3
Weight
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30280
- Zoro #
- G902667995
- UPC #
- 084705302805
- Country of Origin
- Germany
- Item
- Screwdriver Set
- Finish
- Satin
- Includes
- Set Includes: Slotted Tips - 3.5mm, 4.0mm, 4.5mm, 5.5mm, 6.0mm, 6.5mm, 8.0mm | Phillips Tips - #1, #2, #3
- Color
- Red
- Features
- Set Includes: Slotted 3.5, 4.0, 4.5, 5.5, 6.0, 6.5, 8.0mm and Phillips #1, #2, #3
- Weight
- 2.91
- Corrosion-Resistance
- Corrosion-Resistant
- Grip Style
- Cushion
- Handle Material
- Rubber
- ESD Safety
- Not ESD Safe
- Measurement Type
- Metric
- Shank Finish
- Satin Chrome
- Tether Status
- Not Tether Capable
- Container Type
- Box
- Tip Style
- Phillips, Slotted
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Number of Pieces
- 10
- Includes Insulation
- Not Insulated
- Bit Retainer Type
- Fixed
- For Screw Type
- Phillips, Slotted
- Shank Material
- Steel
- Shank Shape
- Round
Dimensions
- Tip Size
- #1, #2, #3, 3.5 mm, 4 mm, 4.5 mm, 5.5 mm, 6 mm, 6.5 mm, 8 mm
- Length
- 7 1/2 in, 8 in, 8 1/4 in, 8 1/2 in, 9 1/4 in, 10 1/2 in, 10 3/4 in
- Shank Length
- 3 1/10 in, 3 9/10 in, 5 in, 5 9/10 in
- Overall Length
- 7 1/2 in, 8 in, 8 1/4 in, 8 1/2 in, 9 1/4 in, 10 1/2 in, 10 3/4 in
Description
Screwdriver Set, #1, #2, #3, 3.5 mm, 4 mm, 4.5 mm, 5.5 mm, 6 mm, 6.5 mm, 8 mm, Phillips, Slotted, Cushion, Number of Pieces 10, No, ESD Safe No, Non-Sparking No, Measurement Type Metric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.