Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver Set, Torx, 8 pcs

  • Mfr # 36297

  • Zoro # G316315406


product price: $51.99
/ea

Key Features

Number of Pieces
8
Shank Material
Steel
Handle Material
Rubber
Shank Shape
Round
Tip Size
IP10, IP15, IP20, IP25, IP6, IP7, IP8, IP9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36297
Zoro #
G316315406
UPC #
084705362977
Country of Origin
Germany

Dimensions

Tip Size
IP10, IP15, IP20, IP25, IP6, IP7, IP8, IP9
Overall Length
6 1/2 in, 7 1/2 in, 8 1/4 in
For Fastener Size
IP10, IP15, IP6, IP7, IP8, IP9
Shank Length
2 2/5 in, 3 1/10 in, 3 9/10 in
Sizes Included
IP10, IP15, IP20, IP25, IP6, IP7, IP8, IP9

Details

Number of Pieces
8
Shank Material
Steel
Handle Material
Rubber
Shank Shape
Round
Item
Screwdriver Set
Tip Style
Torx
For Screw Type
Torx
Tether Status
Not Tether Capable
Standards
IEC 60900
Includes Insulation
Not Insulated
Bit Storage
Separate Case
Measurement Type
Torx
Includes Magnetized Tip
Magnetized Tip Not Included
Container Type
Case
Grip Style
Cushion
ESD Safety
Not ESD Safe

Description

Screwdriver Set, IP10, IP15, IP20, IP25, IP6, IP7, IP8, IP9, Torx, Cushion, Number of Pieces 8, Measurement Type Torx, IEC 60900

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.