Screwdriver Set, Torx(R), 12 pcs
Mfr # 36267
Zoro # G1241873
product price: $81.29
/ea
Free Shipping & Returns
Key Features
Number of Pieces
12
Includes
(12) Torx: T5, T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40
Handle Material
Multi Component
Shank Shape
Round
Shank Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36267
Zoro #
G1241873
UPC #
084705362670
Country of Origin
Germany
Dimensions
Tip Size
T5, T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40
Details
Item
Screwdriver Set
Number of Pieces
12
Includes
(12) Torx: T5, T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40
Handle Material
Multi Component
Shank Shape
Round
Shank Material
Steel
Handle Design
Ergonomic
Tether Capable
Tether Capable
Finish
Chrome
Tip Style Group
Star, Torx(R)
Features
Handle Type
Cushion Grip
SAE or Metric
SAE
Tether Style
Tether Capable
Material
Chrome Vanadium Molybdenum Steel
Description
Screwdriver Set, Number of Pieces 12, Includes T10 x 3 in, T15 x 3 in, T20 x 4 in, T25 x 4 in, T27 x 4-1/2 in, T30 x 4-1/2 in, T40 x 5 in, T45 x 5 in, T6 x 2 in, T7 x 2 in, T8 x 2-1/2 in, T9 x 2-1/2 in, Torx(R) T5 x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.