Screwdriver T15 Round
Mfr # 36276
Zoro # G9969233
product price: $6.39
/eaSold in multiples of 10 for $63.90
Key Features
Tip Size
T15
Shank Length
3 1/8 in
Finish
Chrome
Handle Material
Multicomponent
Handle Design
Ergonomic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36276
Zoro #
G9969233
UPC #
084705362762
Country of Origin
Germany
Dimensions
Tip Size
T15
Shank Length
3 1/8 in
Overall Length
7 1/2 in
Details
Item
Screwdriver
Tip Style
Torx(R)
Finish
Chrome
Handle Material
Multicomponent
Handle Design
Ergonomic
Screwdriver Tip Style
Torx(R)
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Features
Precision Machined Tip
Tip Style Group
Torx(R)
Screwdriver and Nut Driver Grouping
Screwdrivers
ESD Safe
No
Nonsparking
No
Shank Shape
Round
Standards
ISO 9001:2008
Shank Material
Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
Screwdriver, Tip Size T15, Torx(R), Overall Length 7 1/2 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.