Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver, Torx, T10, Round

  • Mfr # 36217

  • Zoro # G516315435


product price: $8.85
/ea

Key Features

Shank Shape
Round
Shank Material
Steel
Tip Size
T10
Handle Length
4 3/4 in
Handle Material
Plastic, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36217
Zoro #
G516315435
UPC #
084705362175
Country of Origin
Poland

Dimensions

Tip Size
T10
Handle Length
4 3/4 in
Overall Length
7 in
Shank Length
2 3/8 in
For Fastener Size
T10
Shank Diameter
1/10 in

Details

Shank Shape
Round
Shank Material
Steel
Tip Style
Torx
Handle Material
Plastic, Rubber
Item
Screwdriver
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
Series
SoftFinish
Measurement Type
Star
Grip Style
Cushion
Shank Finish
Satin
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe

Description

Screwdriver, Tip Size T10, Torx, Cushion, Overall Length 7 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.