Screwdriver, Torx, T15, Round
Mfr # 36221
Zoro # G916315462
product price: $8.99
/eaKey Features
Shank Material
Steel
Handle Material
Plastic, Rubber
Handle Length
4 3/8 in
Shank Shape
Round
Tip Size
T15
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36221
Zoro #
G916315462
UPC #
084705362212
Country of Origin
Poland
Dimensions
Handle Length
4 3/8 in
Tip Size
T15
Shank Length
3 1/16 in
Overall Length
7 1/2 in
Shank Diameter
1/10 in
For Fastener Size
T15
Details
Shank Material
Steel
Tip Style
Torx
Handle Material
Plastic, Rubber
Shank Shape
Round
Item
Screwdriver
Includes Magnetized Tip
Magnetized Tip Not Included
Shank Finish
Satin
Grip Style
Cushion
Tether Status
Not Tether Capable
Series
SoftFinish
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Measurement Type
Star
Description
Screwdriver, Tip Size T15, Torx, Cushion, Overall Length 7 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.