Screwdriver, Torx, T20, Round
Mfr # 36222
Zoro # G316315451
product price: $12.29
/eaKey Features
Handle Material
Plastic, Rubber
Shank Shape
Round
Tip Size
T20
Shank Material
Steel
Handle Length
5 3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36222
Zoro #
G316315451
UPC #
084705362229
Country of Origin
Poland
Dimensions
Overall Length
8 1/4 in
Tip Size
T20
Handle Length
5 3/16 in
Shank Length
3 1/16 in
For Fastener Size
T20
Shank Diameter
1/10 in
Details
Tip Style
Torx
Handle Material
Plastic, Rubber
Item
Screwdriver
Shank Shape
Round
Shank Material
Steel
Shank Finish
Satin
Series
SoftFinish
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Grip Style
Cushion
Measurement Type
Star
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Description
Screwdriver, Tip Size T20, Torx, Cushion, Overall Length 8 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.