Screwdriver, Torx, T25, Round
Mfr # 36226
Zoro # G716315402
product price: $10.25
/eaKey Features
Handle Length
4 11/16 in
Shank Length
3 7/8 in
Shank Shape
Round
Shank Material
Steel
Tip Size
T25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36226
Zoro #
G716315402
UPC #
084705362267
Country of Origin
Poland
Dimensions
Handle Length
4 11/16 in
Shank Length
3 7/8 in
Overall Length
8 1/2 in
Tip Size
T25
For Fastener Size
T25
Shank Diameter
1/10 in
Details
Item
Screwdriver
Tip Style
Torx
Shank Shape
Round
Shank Material
Steel
Handle Material
Plastic, Rubber
Series
SoftFinish
Tether Status
Not Tether Capable
Measurement Type
Star
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Shank Finish
Satin
ESD Safety
Not ESD Safe
Grip Style
Cushion
Description
Screwdriver, Tip Size T25, Torx, Cushion, Overall Length 8 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.